Leeson
3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # 114155.00
Zoro # G602014822
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/4-18 Nominal, 300 psi Pressure, 303 SS, Domesti (2FF2-S)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 120-150Psi Operating Air Compressor (LF08-120-150)
- HHIP 16ER-32UN TiALN Coated External Threading & Grooving Insert (6006-4632)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- LEESON 3-Phase Brake Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (119563.00)
- LEESON Capacitor-Start General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage, 3,450 Nameplate RPM (115048.00)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122250.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- Leeson 3-Phase AC Motors