Ac Gear Motor
Mfr # 96013.00
Zoro # G1563576
product price: $958.99
/ea
Free Shipping & Returns
Key Features
Length Less Shaft
11.81 in
Standards
CSA Certified, UL Recognized
Gear Ratio
30:1
Overall Length
13.81 in
Shaft Orientation
Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96013.00
Zoro #
G1563576
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
11.81 in
Overall Length
13.81 in
Keyway Width
19/100 in
Overall Width
6.77 in
Mount Hole Center-to-Center Length
5 in
Mount Hole Center-to-Center Width
2.5 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Output Shaft Length
1 5/8 in
Output Connection Depth
2 in
Keyway Length
1 in
Overall Height
5.57 in
Description
AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 58 RPM, Maximum Torque 320 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Gear Ratio 30:1, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.