AC Gearmotor, 100 in-lb Max. Torque, 19 RPM Nameplate RPM, 115/230V AC Voltage, Single Phase
Mfr # M1125128.00
Zoro # G105687301
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Gearmotor Voltage
115/230V AC
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
100 in-lb
Gearmotor Shaft Type
Hollow with Left Output Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1125128.00
Zoro #
G105687301
UPC #
691720091272
Country of Origin
United States
Dimensions
Length Less Shaft
8.86 in
Overall Length
10.42 in
Shaft Dia. (Dimension U)
1/2 in
Dimension X
3.23 in
Overall Height
3.97 in
Mount Hole Center-to-Center Width
3.75 in
Overall Width
5.3 in
Mount Hole Center-to-Center Length
1.88 in
Keyway Width
1/8 in
Output Shaft Diameter
1/2 in
Keyway Depth
3/4 in
Output Shaft Length
1 in
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 19 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 155 lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 90:1, Output Location Left Hand, Shaft Orientation Inline, Output Shaft Type Hollow, Includes Capacitor Capacitor Included, Motor Insulation Class F, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.