AC Gearmotor, TEFC, 173RPM, 115/230V AC

  • Mfr # 096051.00
  • Zoro # G2473868
product price: 
$
835.00
/ea
Free Shipping & Returns

Key Features

Maximum Output Speed
173 RPM
Rotation
CW/CCW
Shaft Orientation
Parallel
Brake Type
None
Bearing Type
Needle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
096051.00
Zoro #
G2473868
UPC #
691720255339
Country of Origin
United States

Dimensions

Keyway Width
1 in
Overall Width
6.96 in
Keyway Length
1 in
Overall Length
14.57 in
Output Shaft Diameter
3/4 in
Length Less Shaft
12.57 in
Keyway Depth
3/16 in
Output Shaft Length
1 5/8 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Length
14.57 in

Details

Maximum Output Speed
173 RPM
Rotation
CW/CCW
Shaft Orientation
Parallel
Brake Type
None
Bearing Type
Needle
Seal Type
Heavy Duty Industrial
Includes Junction/Conduit Box
Yes
Maximum Ambient Temperature
104 Degrees F
Lubrication
Heavy Duty Gear Oil
Nameplate Speed
173 RPM
Motor Frame Designation
42Y
Service Factor
1
Standards
CSA, UL
Starting Torque
109 in-lb
Includes Capacitor
Capacitor Included
Phase
Single
Item
AC Gearmotor
Motor Duty Class
Continuous
Thermal Protection
None
Motor Insulation Class
F
Overhung Load Capacity
300 lb
Number of Output Shafts
1
Motor Type
Capacitor-Start
Operating Voltage
115/230V AC
Mount Type
Horizontal or Vertical Shaft Down
Mounting Orientation
Horizontal, Vertical with Shaft Down
Frequency
60 Hz
Gear Ratio
10:1
Input Horsepower
0.33 hp
Housing Material
Die Cast Aluminum
Motor Enclosure
Totally Enclosed Fan-Cooled
Keyway Type
Square
Capacitor Required
Yes
Includes
Conduit Box
Maximum Torque
109 in-lb
Full Load Current
7.2/3.6 A
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 173 RPM, Maximum Torque 109 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 10:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.