AC Gearmotor, TEFC, 283RPM, 115V AC

  • Mfr # M1125133.00
  • Zoro # G2476674
product price: 
$
629.00
/ea
Free Shipping & Returns

Key Features

Maximum Torque
12 in-lb
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Nameplate Speed
283 RPM
Includes Capacitor
Capacitor Included
Output Shaft Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125133.00
Zoro #
G2476674
UPC #
691720091326
Country of Origin
United States
Maximum Torque
12 in-lb
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Nameplate Speed
283 RPM
Includes Capacitor
Capacitor Included
Brake Type
None
Lubrication
Semi-Fluid Grease
Maximum Ambient Temperature
104 Degrees F
Service Factor
1
Includes
Conduit Box, PZ Gearmotor Mounting Bracket
Motor Enclosure
Totally Enclosed Fan-Cooled
Item
AC Gearmotor
Includes Junction/Conduit Box
Yes
Input Horsepower
0.06 hp
Standards
CE, CSA, UL
Frequency
60 Hz
Motor Type
Permanent Split Capacitor
Phase
Single
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Output Speed
283 RPM
Operating Voltage
115V AC
Full Load Current
0.9 A
Shaft Orientation
Parallel
Mount Type
Horizontal or Vertical Shaft Down
Gear Material
Steel
Bearing Type
Needle
Keyway Type
Square
Thermal Protection
None
Rotation
CW/CCW
Gear Ratio
6:1
Number of Output Shafts
1
Capacitor Required
Yes
Motor Duty Class
Continuous
Motor Insulation Class
F
Starting Torque
12 in-lb
Overhung Load Capacity
180 lb
Features
Permanent Split Capacitor design rated for 115VAC 60 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steelOptional conduit box and PZ gearmotor mounting bracket available

Dimensions

Output Shaft Diameter
1/2 in
Overall Length
9.32 in
Output Shaft Length
1 in
Fits Chest Size
Permanent Split Capacitor design rated for 115VAC 60 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steelOptional conduit box and PZ gearmotor mounting bracket available
Length Less Shaft
7.76 in
Mount Hole Center-to-Center Length
1.88 in
Overall Height
3.97 in
Overall Width
5.3 in
Mount Hole Center-to-Center Width
3.75 in
Keyway Depth
3/4 in
Keyway Width
1/8 in
Length
9.32 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 283 RPM, Maximum Torque 12 in-lb, Overhung Load Capacity 180 lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 6:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous

Ratings & reviews