Right Angle Gearmotors, 115V

  • Mfr # M1125081.00
  • Zoro # G7034698
product price: 
$
865.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Gear Ratio
40:1
Full Load Current
0.90/0.45 A
Motor Enclosure
Totally Enclosed Nonventilated
Includes Capacitor
Capacitor Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125081.00
Zoro #
G7034698
UPC #
691720091197
Country of Origin
United States
Lubrication
Oil Bath
Gear Ratio
40:1
Full Load Current
0.90/0.45 A
Motor Enclosure
Totally Enclosed Nonventilated
Includes Capacitor
Capacitor Included
Includes Junction/Conduit Box
Yes
Includes
Conduit Box, Gearbox Base
Motor Type
Permanent Split Capacitor
Mounting Orientation
Horizontal
Housing Material
Aluminum
Starting Torque
34 in-lb
Frequency
50 Hz, 60 Hz
Standards
CE, CSA, UL
Maximum Ambient Temperature
104 Degrees F
Phase
Single
Mount Type
Horizontal
Maximum Torque
34 in-lb
Overhung Load Capacity
185 lb
Item
AC Gearmotor
Rotation
CW/CCW
Brake Type
None
Maximum Output Speed
43 RPM
Output Location
Reversible
Motor Duty Class
Continuous
Nameplate Speed
43 RPM
Input Horsepower
0.06 hp
Capacitor Required
Yes
Keyway Type
Square
Operating Voltage
115/230V AC
Number of Output Shafts
1
Thermal Protection
None
Bearing Type
Ball
Shaft Orientation
Right Angle
Service Factor
1
Motor Insulation Class
F
Features
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Optional gearbox base available (10 Series only), Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened

Dimensions

Keyway Width
3/23 in
Mount Hole Center-to-Center Length
2 in
Output Shaft Height
1.48 in
Mount Hole Center-to-Center Width
1.19 in
Length Less Shaft
7.66 in
Overall Width
4.95 in
Fits Chest Size
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Optional gearbox base available (10 Series only), Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened
Output Shaft Length
1 5/16 in
Overall Height
4.02 in
Keyway Depth
1 1/8 in
Output Shaft Diameter
1/2 in
Overall Length
8.94 in
Length
8.94 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 43 RPM, Maximum Torque 34 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Operating Voltage 115/230V AC, Gear Ratio 40:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews