AC Gearmotor, TEFC, 288RPM, 208-230/460VAC

  • Mfr # 107037.00
  • Zoro # G2495008
product price: 
$
1,281.99
/ea
Free Shipping & Returns

Key Features

Keyway Length
1 in
Lubrication
Heavy Duty Gear Oil
Shaft Orientation
Parallel
Motor Type
3-Phase
Mount Hole Center-to-Center Width
7.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107037.00
Zoro #
G2495008
UPC #
691720006580
Country of Origin
United States
Lubrication
Heavy Duty Gear Oil
Shaft Orientation
Parallel
Motor Type
3-Phase
Bearing Type
Needle
Input Horsepower
0.5 hp
Housing Material
Die Cast Aluminum
Motor Duty Class
Continuous
Keyway Type
Square
Maximum Ambient Temperature
104 Degrees F
Brake Type
None
Rotation
CW/CCW
Includes Junction/Conduit Box
Yes
Thermal Protection
None
Operating Voltage
208-230/460V AC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Mount Type
Horizontal or Vertical Shaft Down
Seal Type
Heavy Duty Industrial
Starting Torque
100 in-lb
Capacitor Required
Yes
Item
AC Gearmotor
Overhung Load Capacity
400 lb
Motor Insulation Class
F
Service Factor
1.15
Maximum Output Speed
288 RPM
Number of Output Shafts
1
Includes
Conduit Box
Maximum Torque
100 in-lb
Frequency
60 Hz
Standards
CSA, UL
Motor Enclosure
Totally Enclosed Fan-Cooled
Gear Ratio
13:1
Phase
Three
Full Load Current
2.0/1.0 A
Nameplate Speed
288 RPM
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Dimensions

Keyway Length
1 in
Mount Hole Center-to-Center Width
7.13 in
Overall Height
6.6 in
Output Shaft Diameter
3/4 in
Length Less Shaft
11.92 in
Overall Length
13.42 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Length
1 1/2 in
Output Shaft Height
2.94 in
Keyway Depth
1 1/16 in
Keyway Width
15/79 in
Overall Width
8.13 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Length
13.42 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 288 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 400 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230/460V AC, Gear Ratio 13:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.