AC Gearmotor, TEFC, 340RPM, 115V AC

  • Mfr # M1145041.00
  • Zoro # G2492978
product price: 
$
942.99
/ea
Free Shipping & Returns

Key Features

Overhung Load Capacity
235 lb
Mounting Orientation
Horizontal
Keyway Type
Square
Includes Capacitor
Capacitor Included
Starting Torque
23 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1145041.00
Zoro #
G2492978
UPC #
691720092231
Country of Origin
United States
Overhung Load Capacity
235 lb
Mounting Orientation
Horizontal
Keyway Type
Square
Includes Capacitor
Capacitor Included
Starting Torque
23 in-lb
Includes Junction/Conduit Box
Yes
Shaft Orientation
Right Angle
Housing Material
Aluminum
Brake Type
None
Full Load Current
2.0/1.0 A
Rotation
CW/CCW
Motor Enclosure
Totally Enclosed Fan-Cooled
Input Horsepower
0.16 hp
Service Factor
1
Maximum Ambient Temperature
104 Degrees F
Output Location
Reversible
Phase
Single
Gear Ratio
5:1
Number of Output Shafts
1
Standards
CE, CSA, UL
Item
AC Gearmotor
Maximum Output Speed
340 RPM
Includes
Conduit Box
Operating Voltage
115V AC
Capacitor Required
Yes
Motor Type
Permanent Split Capacitor
Mount Type
Horizontal
Motor Insulation Class
F
Frequency
50 Hz, 60 Hz
Maximum Torque
23 in-lb
Lubrication
Oil Bath
Bearing Type
Ball
Nameplate Speed
340 RPM
Motor Duty Class
Continuous
Thermal Protection
None
Features
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened

Dimensions

Output Shaft Height
1.67 in
Keyway Width
3/16 in
Overall Width
5.81 in
Fits Chest Size
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened
Output Shaft Length
1 13/16 in
Overall Length
12.31 in
Keyway Depth
1 in
Output Shaft Diameter
5/8 in
Overall Height
5.2 in
Length Less Shaft
10.55 in
Length
12.31 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 340 RPM, Maximum Torque 23 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 5:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.