AC Gearmotor, TENV, 19RPM, 115V AC

  • Mfr # 096003.00
  • Zoro # G2496773
product price: 
$
800.00
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Split Capacitor
Includes Junction/Conduit Box
Yes
Mount Type
Horizontal or Vertical Shaft Down
Motor Insulation Class
F
Operating Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
096003.00
Zoro #
G2496773
UPC #
691720000793
Country of Origin
United States
Motor Type
Permanent Split Capacitor
Includes Junction/Conduit Box
Yes
Mount Type
Horizontal or Vertical Shaft Down
Motor Insulation Class
F
Operating Voltage
115V AC
Input Horsepower
0.083 hp
Keyway Type
Square
Service Factor
1
Thermal Protection
None
Maximum Torque
250 in-lb
Frequency
50 Hz, 60 Hz
Maximum Ambient Temperature
104 Degrees F
Includes Capacitor
Capacitor Included
Gear Ratio
91:1
Motor Frame Designation
L42Y
Number of Output Shafts
1
Housing Material
Die Cast Aluminum
Includes
Conduit Box
Motor Duty Class
Continuous
Brake Type
None
Item
AC Gearmotor
Full Load Current
1.3/0.65 A
Mounting Orientation
Horizontal, Vertical with Shaft Down
Nameplate Speed
19 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Lubrication
Heavy Duty Gear Oil
Rotation
CW/CCW
Capacitor Required
Yes
Bearing Type
Needle
Standards
CSA, UL
Maximum Output Speed
19 RPM
Phase
Single
Overhung Load Capacity
374 lb
Seal Type
Heavy Duty Industrial
Shaft Orientation
Parallel
Starting Torque
250 in-lb
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Dimensions

Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Mount Hole Center-to-Center Width
5 in
Output Shaft Length
1 5/8 in
Output Shaft Diameter
3/4 in
Keyway Width
1 in
Output Shaft Height
4 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
2.5 in
Overall Length
11.36 in
Overall Height
5.57 in
Overall Width
6 in
Length Less Shaft
9.36 in
Keyway Length
1 in
Length
11.36 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 19 RPM, Maximum Torque 250 in-lb, Overhung Load Capacity 374 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 91:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews