Shop LEESON

AC Gearmotor, TENV, 8RPM, 115V AC

  • Mfr # M1145029.00
  • Zoro # G7042702

product price: 
$
845.99
/ea
Free Shipping & Returns

Key Features

Overhung Load Capacity
491 lb
Capacitor Required
Yes
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
8 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1145029.00
Zoro #
G7042702
UPC #
691720092125
Country of Origin
United States
Overhung Load Capacity
491 lb
Capacitor Required
Yes
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Enclosure
Totally Enclosed Nonventilated
Item
AC Gearmotor
Nameplate Speed
8 RPM
Starting Torque
345 in-lb
Keyway Type
Square
Thermal Protection
None
Phase
Single
Full Load Current
1.0/0.50 A
Mount Type
Horizontal or Vertical Shaft Down
Motor Type
Permanent Split Capacitor
Shaft Orientation
Parallel
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Maximum Output Speed
8 RPM
Maximum Torque
345 in-lb
Gear Ratio
216:1
Rotation
CW/CCW
Includes Junction/Conduit Box
Yes
Includes Capacitor
Capacitor Included
Standards
CE, CSA, UL
Maximum Ambient Temperature
104 Degrees F
Input Horsepower
0.06 hp
Number of Output Shafts
1
Includes
Conduit Box
Operating Voltage
115/230V AC
Service Factor
1
Brake Type
None
Motor Duty Class
Continuous
Lubrication
Semi-Fluid Grease
Motor Insulation Class
F
Gear Material
Steel
Frequency
50 Hz, 60 Hz
Bearing Type
Needle
Features
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available

Dimensions

Output Shaft Length
1 1/2 in
Keyway Width
15/79 in
Overall Height
5.13 in
Mount Hole Center-to-Center Length
1.5 in
Keyway Depth
1 in
Length Less Shaft
8.96 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Height
3.51 in
Fits Chest Size
Permanent Split Capacitor design rated for 115/230VAC 60/50 HZ input. Precision machined in-line steel gears. First stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, Reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Optional conduit box available
Overall Length
10.46 in
Overall Width
5.63 in
Output Shaft Diameter
5/8 in
Length
10.46 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 8 RPM, Maximum Torque 345 in-lb, Overhung Load Capacity 491 lb, Rotation CW/CCW, Output Shaft Height 3.51 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 216:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.