Shop LEESON

AC GM, TEFC, 91RPM, 208-230/460 V, 339 in-lb

  • Mfr # 107035.00
  • Zoro # G2491499

product price: 
$
1,264.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
2.0/1.0 A
Number of Output Shafts
1
Operating Voltage
208-230/460V AC
Output Shaft Length
1 1/2 in
Motor Insulation Class
F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107035.00
Zoro #
G2491499
UPC #
691720006566
Country of Origin
United States
Item
AC Gearmotor
Full Load Current
2.0/1.0 A
Number of Output Shafts
1
Operating Voltage
208-230/460V AC
Motor Insulation Class
F
Maximum Ambient Temperature
104 Degrees F
Housing Material
Die Cast Aluminum
Gear Ratio
19:1
Lubrication
Heavy Duty Gear Oil
Maximum Output Speed
91 RPM
Motor Type
3-Phase
Keyway Type
Square
Thermal Protection
None
Service Factor
1.15
Rotation
CW/CCW
Phase
Three
Capacitor Required
Yes
Overhung Load Capacity
575 lb
Input Horsepower
0.5 hp
Maximum Torque
336 lb-in
Includes Junction/Conduit Box
Yes
Bearing Type
Needle
Starting Torque
1,216 lb-in
Mount Type
Horizontal or Vertical Shaft Down
Motor Enclosure
Totally Enclosed Fan-Cooled
Mounting Orientation
Horizontal, Vertical with Shaft Down
Standards
CSA, UL
Frequency
60 Hz
Shaft Orientation
Parallel
Brake Type
None
Nameplate Speed
91 RPM
Seal Type
Heavy Duty Industrial
Includes
Conduit Box
Motor Duty Class
Continuous
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Dimensions

Output Shaft Length
1 1/2 in
Output Shaft Height
2.94 in
Mount Hole Center-to-Center Width
7.13 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Keyway Width
15/79 in
Length Less Shaft
11.92 in
Keyway Length
1 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Depth
1 1/16 in
Overall Width
8.13 in
Overall Length
13.42 in
Overall Height
6.6 in
Length
13.42 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 91 RPM, Maximum Torque 336 lb-in, Overhung Load Capacity 575 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230/460V AC, Gear Ratio 19:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.