Zoro Homepage

Air Compressor Motor, 1 HP, 10.6/5.5-5.3A

  • Mfr # 056B34D2029

  • Zoro # G6183003


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
1 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B34D2029
Zoro #
G6183003
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 3/4 in
Length Less Shaft
9 13/16 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
1 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Application
Air Compressor
Phase
Single
Standards
CSA, UL Listed
Motor Bearings
Ball
Full Load Amps
10.6 A/5.5-5.3 A
Capacitor Included
Yes
Duty
Continuous
Nameplate RPM
3,450 RPM
Hz
60 Hz
Voltage Compatibility
115V AC, 115/208-230V AC, 115/230V AC, 120V AC, 120/240V AC, 208V AC, 208-230V AC, 208-240V AC, 230V AC, 240V AC
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Weight
23 lb
No. of Speeds
1
Includes
Capacitor
Nominal Efficiency
58 %
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.6 A/5.5-5.3 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.