Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 5 hp, 3450 RPM

  • Mfr # 056B34D5302

  • Zoro # G202014802


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B34D5302
Zoro #
G202014802
UPC #
722856048158
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
18 mo
Overall Length
13 15/16 in
Length Less Shaft
11 11/16 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56H
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Motor Shaft Design
Keyed
Phase
Single
Weight
55 lb
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115/230V AC
Duty Cycle
Continuous
Ins. Class
B
Usable @ 200V
Not Usable at 200V
Motor Application
Air Compressor
Motor Bearings
Ball
Full Load Amps
20.0 A
Hz
60 Hz
Includes
Key
Motor Frame Material
Steel
Motor Service Factor
1.15
Standards
CSA, UL Listed
Nominal Efficiency
84 %
Nameplate RPM
3,450 RPM
Max. Ambient Temp.
40 Degrees C

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 5 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 20.0 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.