Zoro Homepage

BrakeMotor, 1-1/2hp, 1740RPM

  • Mfr # 121815.00

  • Zoro # G111930736


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,740 RPM
Shaft Dia.
7/8 in
Voltage
115/208-230V AC
Frame
145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121815.00
Zoro #
G111930736
UPC #
691720831625
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
16 in
Shaft Length
2 in
Overall Length
18 3/16 in

Details

HP
1 1/2 hp
Nameplate RPM
1,740 RPM
Item
Brake Motor
Voltage
115/208-230V AC
Frame
145TC
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
79 %
Motor Service Factor
1
Motor Bearings
Ball
Voltage Compatibility
115V AC, 230V AC
Ins. Class
F
Conduit Box Position
F1
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Weight
40 lb
Hz
60 Hz
Motor Application
General Purpose
Motor Mounting Type
C-Face, Rigid Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Standards
CSA, UL Listed
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Usable @ 208V
Usable at 208V
Full Load Amps
8.4 A
Phase
Single
Motor Shaft Design
Keyed
Brake Rating
10 ft-lb
Inverter Rated
Not Inverter Rated

Description

Brake Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 8.4 A Full Load Amps, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.