BrakeMotor, 1/3hp, 1725RPM, 208-230/460VAC

  • Mfr # 110669.00

  • Zoro # G811930203


product price: $992.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Nameplate RPM
1,725 RPM
Shaft Dia.
5/8 in
Voltage
208-230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110669.00
Zoro #
G811930203
UPC #
691720009048
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 1/2 in
Length Less Shaft
11 11/16 in

Details

HP
1/3 hp
Nameplate RPM
1,725 RPM
Item
Brake Motor
Voltage
208-230/460V AC
Frame
56C
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Ins. Class
B
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Usable @ 208V
Usable at 208V
Motor Bearings
Ball
Phase
Three
Voltage Compatibility
230V AC, 460V AC
Nominal Efficiency
72 %
No. of Speeds
1
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Standards
CSA, UL Listed
Motor Frame Material
Steel
Weight
33 lb
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1
RPM Range
1,701-1,800
Full Load Amps
0.65 A
Hz
60 Hz
Motor Mounting Type
C-Face, Rigid Base
Brake Rating
3 ft-lb
Inverter Rated
Not Inverter Rated

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 0.65 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.