Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BrakeMotor, 1hp, 1760RPM, 208-230/460VAC

  • Mfr # 122248.00

  • Zoro # G211930551


product price: $1,550.69
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Nameplate RPM
1,760 RPM
Shaft Dia.
7/8 in
Voltage
208-230/460V AC
Frame
143TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122248.00
Zoro #
G211930551
UPC #
691720098738
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Length Less Shaft
15 7/16 in
Overall Length
17 5/8 in

Details

HP
1 hp
Nameplate RPM
1,760 RPM
Item
Brake Motor
Voltage
208-230/460V AC
Frame
143TC
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1.15
Motor Thermal Protection
T-Stat
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Nominal Efficiency
85.5 %
No. of Speeds
1
Usable @ 208V
Usable at 208V
Phase
Three
RPM Range
1,701-1,800
Voltage Compatibility
230V AC, 460V AC
Ins. Class
F
Motor Application
General Purpose
Usable @ 200V
Not Usable at 200V
Weight
45 lb
Motor Frame Material
Steel
Motor Mounting Type
C-Face, Rigid Base
Hz
60 Hz
Conduit Box Position
F1
Motor Shaft Design
Keyed
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA, UL Listed
Full Load Amps
1.7 A
Brake Rating
6 ft-lb
Inverter Rated
Not Inverter Rated

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.7 A Full Load Amps, 143TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.