Shop LEESON

Capacitor-Start General Purpose Motor, 1 hp HP, 115/208-230V AC Voltage, 143T Frame

  • Mfr # 143C17DRR40001A1
  • Zoro # G6673112

product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143C17DRR40001A1
Zoro #
G6673112
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
12 3/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
10 1/8 in
Shaft Diameter
7/8 in
Frame Size
143T
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
143T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA, UL Recognized
Ins. Class
B
Full Load Amps
13.4/6.7 A
Duty
Continuous
RPM Group
1701-1800
Phase
Single
Nominal Efficiency
72 %
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
31 lb
Inverter Rating
Not Inverter Rated
Efficiency Rating
Standard Efficiency (IE1)
Number of Speeds
1
Mounting Position
Horizontal
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Full Load Current @ 60 Hz
13.4/6.7 A
Frequency
60 Hz
Frame Material
Steel
Manufacturers Warranty
1 yr
Insulation Class
B
Shaft Design
Keyed
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.15

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.4/6.7 A, 143T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.