Capacitor-Start General Purpose Motor, 1 hp HP, 56H Frame, 115/230V AC Voltage, 13 in Overall Length

  • Mfr # 111915.00

  • Zoro # G509998003


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111915.00
Zoro #
G509998003
UPC #
691720010105
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Motor Design
Capacitor-Start
Standards
CE, CSA, UL
Full Load Amps
12.8/6.4 A
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Bearings
Ball
Phase
Single
NEMA Design
L
Ins. Class
B
Nominal Efficiency
75 %
Usable @ 208V
Not Usable at 208V
Weight
34 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.8/6.4 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CCWSE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.