Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 1/3 hp HP, 56C Frame, 115/230V AC Voltage

  • Mfr # 102869.00

  • Zoro # G612192015


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face, Rigid Base
HP
1/3 hp
RPM Range
1725
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102869.00
Zoro #
G612192015
UPC #
691720326497
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
10 5/16 in
Shaft Dia.
5/8 in
Length Less Shaft
8 7/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face, Rigid Base
HP
1/3 hp
RPM Range
1725
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230 AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Phase
Single
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
65 %
Max. Ambient Temp.
40 Degrees C
Weight
21 lb
Hz
60 Hz
NEMA Design
N
Ins. Class
F
Full Load Amps
5.2/2.6 A
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.2/2.6 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Shaft Rotation CCWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.