Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage

  • Mfr # 121465.00

  • Zoro # G602014952


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121465.00
Zoro #
G602014952
UPC #
691720017029
Country of Origin
Mexico

Dimensions

Lead Length
6 in
Body Dia.
7.7 in
Length Less Shaft
11 5/8 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
5 5/8 in
Overall Length
13 15/16 in
Manufacturers Warranty Length
18 mo
Height
8 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
145TC
Motor Thermal Protection
Manual
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/208-230V AC
Motor Application
General Application
Nameplate RPM
1,740
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL Recognized
Includes
Key
Number of Wires
7
Bearing Protection
Double Shield
Phase
Single
Duty Cycle
Continuous
NEMA Design
L
Motor Bearings
Ball
Conduit Box Position
F1
Weight
46 lb
Usable @ 208V
Yes
Nominal Efficiency
82 %
Inverter Rated
No
Hz
60 Hz
Part Winding Start Capable
No
Ins. Class
B
Usable @ 200V
No
Regreasable Bearings
Permanently Lubricated Bearings
Shaft Material
1144 Stressproof Carbon Steel
Starter Required
No
Finish
Enamel
Full Load Amps
18.4/9.2
Max. Ambient Temp.
104 Degrees F
Inverter Rating
No
Conduit Box Location
Exterior

Description

General Purpose Motor, Bearing Protection Double Shield, Body Dia. 7.7 in, Bolt Circle Dia. 5 5/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Enamel, Frame 145TC, Hz 60 Hz, Full Load Amps 18.4/9.2, Height 8 3/8 in, HP 2, Includes Key, Ins. Class B, Inverter Rated No, Inverter Rating No, Lead Length 6 in, Length Less Shaft 11 5/8 in, Manufacturers Warranty Length 18 mo, Max. Ambient Temp. 104 Degrees F, Motor Application General Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.