Shop LEESON

Capacitor-Start/Run Direct Drive Blower Motor, 1/4 to 3/4 HP, 208-230V AC Voltage, 56 Frame

  • Mfr # 5KCR49PN3012X
  • Zoro # G5615583

product price: 
$
524.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1/4 to 3/4
Voltage
208-230V AC
Frame
56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5KCR49PN3012X
Zoro #
G5615583
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
11 15/32 in
Length Less Shaft
9 5/8 in
Shaft Diameter
5/8 in
Frame Size
56
Body Diameter
6.4 in
Wire Rope Length
11 15/32 in
Length
11 15/32 in

Details

Item
Fan and Blower Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1/4 to 3/4
Voltage
208-230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
2
Voltage Compatibility
208-230V AC
Motor Application
Blower; Fan
Nameplate RPM
1725/1140 rpm
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Listed
RPM Group
1701-1800
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Full Load Amps
4.3-4.4/3.1-3.2 A
Frame Material
Steel
Nominal Efficiency
66 %
Phase
Single
Duty
Continuous
Ins. Class
B
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
28.7 lb
Usable @ 208V
Usable at 208V
Capacitor Required
Capacitor Included
Application
Fan/Blower
Motor Enclosure Type
Open Drip Proof
Wattage
560 W
Sub Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.25
Number of Speeds
2
Shaft Design
Keyed
Frequency
60 Hz
Full Load Current @ 60 Hz
4.3-4.4
Insulation Class
B
Drive Type
Belt Drive
Product Type
Fan and Blower Motor

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 208-230V AC, 4.3-4.4 Full Load Amps, 56 Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.