Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 115/208-230V AC Voltage, 56HC Frame

  • Mfr # 056B17F5305

  • Zoro # G1818717


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17F5305
Zoro #
G1818717
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
2 1/16 in
Overall Length
13 13/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56HC
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Duty
Continuous
Inverter Rated
Not Inverter Rated
Includes
Capacitor
Hz
60/50 Hz
Frame Material
Rolled steel
Full Load Amps
15.2/8.2-7.6. A
Phase
Single
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
80 %
Motor Bearings
Ball
Ins. Class
B
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
110/220V AC
Full Load Amps @ 50Hz
15.6/7.8 A
Weight
42 lb
HP @ 50Hz
1 hp
Duty Cycle
Continuous
Service Factor @ 50Hz
1
RPM @ 50Hz
1,425 RPM
Usable @ 200V
Not Usable at 200V
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 15.2/8.2-7.6. A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.