Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 56H Frame, 115/208-230V AC Voltage

  • Mfr # 110019.00

  • Zoro # G011420245


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110019.00
Zoro #
G011420245
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 1/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
13 in

Details

Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
Frame
56H
Voltage
115/208-230V AC
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
17.2/8.8-8.6 A
Motor Service Factor
1
Removable Base
Permanently Lubricated
Motor Mounting Position
Horizontal
No. of Speeds
1
NEMA Design
L
Motor Frame Material
Steel
Motor Bearings
Ball
Nominal Efficiency
79 %
Usable @ 208V
Usable at 208V
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Part Winding Start Capable
No
Usable @ 200V
Not Usable at 200V
Motor Shaft Design
Keyed
Hz
60 Hz
Duty Cycle
Continuous
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Inverter Rated
Not Inverter Rated
Standards
CSA, UL Listed
Weight
41 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 17.2/8.8-8.6 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.