Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1 hp HP, 100-120/200-240V AC Voltage, 56C Frame

  • Mfr # 5KCR49UN0106X

  • Zoro # G2886825


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
100-120/200-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49UN0106X
Zoro #
G2886825
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 1/16 in
Overall Length
13 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
100-120/200-240V AC
Frame
56C
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Listed
Duty
Continuous
Nominal Efficiency
77.4 %
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
RPM Group
1701-1800
Motor Bearings
Ball
Frame Material
Rolled steel
Hz
60/50 Hz
Footnotes
6,24,51
Full Load Amps
11.4/5.7 A
Phase
Single
Weight
40 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Usable at 200V
Duty Cycle
Continuous
Full Load Amps @ 50Hz
13.8/6.9 A

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 100-120/200-240V AC, Full Load Amps 11.4/5.7 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.