Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1/3 hp HP, 115/230V AC Voltage, 56 Frame

  • Mfr # 056B17D11037

  • Zoro # G0582528


product price: $289.86
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17D11037
Zoro #
G0582528
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Length Less Shaft
8 5/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Nominal Efficiency
72.4 %
Phase
Single
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
RPM Group
1701-1800
Ins. Class
B
Hz
60/50 Hz
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Full Load Amps
3.8/1.9 A
Voltage @ 50Hz
110/220V AC
Duty Cycle
Continuous
Weight
21 lb
RPM @ 50Hz
1,425 RPM
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1.35
Full Load Amps @ 50Hz
4.8/2.4 A
HP @ 50Hz
1/3 hp

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.