Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1/4 hp HP, 48 Frame, 115/230V AC Voltage

  • Mfr # E100115.00

  • Zoro # G607101350


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/4 hp
RPM Range
Over 3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100115.00
Zoro #
G607101350
UPC #
691720990698
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 3/8 in
Shaft Length
1 1/2 in
Length Less Shaft
8 5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/4 hp
RPM Range
Over 3,600
Voltage
115/230V AC
Frame
48
Motor Thermal Protection
Auto
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UL
Weight
16 lb
Nominal Efficiency
68.5 %
Ins. Class
F
Duty Cycle
Continuous
Removable Base
Permanently Lubricated
Full Load Amps
2.4/1.2 A
Hz
60 Hz
NEMA Design
N
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Phase
Single
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.4/1.2 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.