Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/208-230V AC Voltage, 56HC Frame

  • Mfr # 056B34F5327

  • Zoro # G2099496


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B34F5327
Zoro #
G2099496
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Manufacturers Warranty Length
1 yr
Overall Length
13 5/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56HC
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Inverter Rated
Not Inverter Rated
Ins. Class
B
Includes
Capacitor
Frame Material
Rolled steel
Duty
Continuous
Full Load Amps
16.6/9.4-8.3 A
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Phase
Single
RPM Group
3001-3600
Hz
60 Hz
Nominal Efficiency
79 %
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
38 lb
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 16.6/9.4-8.3 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.