Capacitor-Start/Run Pressure Washer Motor, 1 1/2 hp HP, 115/208-230V AC Voltage, 56H Frame

  • Mfr # 056B17F5302

  • Zoro # G5726393


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17F5302
Zoro #
G5726393
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 13/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 1/2 in
Shaft Length
2 5/16 in

Details

Item
Pressure Washer Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
Pressure Washer
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Phase
Single
Hz
60 Hz
Nominal Efficiency
80 %
RPM Group
1701-1800
Ins. Class
B
Full Load Amps
15.2/8.2-7.6 A
Frame Material
Rolled steel
Inverter Rated
No
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
No
Weight
41 lb
Capacitor Required
No
Ambient Temperature
104 Degrees F

Description

Pressure Washer Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1 1/2 hp HP, 1,725 Nameplate RPM, 56H Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230V AC, 15.2/8.2-7.6 A Full Load Amps, Single Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Bearings Ball, Motor Thermal Protection Manual, 1.15 Motor Service Factor, Ambient Temperature 104 Degrees F, Shaft Dia. 5/8 in, Shaft Length 2 5/16 in, Ins. Class B, Standards CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.