Capacitor-Start/Run Single Phase ODP Motors, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage

  • Mfr # 056B17DRR70037A1

  • Zoro # G501770287


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17DRR70037A1
Zoro #
G501770287
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 7/16 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 120/208-240V AC
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Full Load Amps
12.6/6.4-6.3 A
Motor Application
General Purpose
Nominal Efficiency
83.8 %
Inverter Rated
Not Inverter Rated
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Service Factor
1.2
No. of Speeds
1
Standards
CE, CSA, UL Listed
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
NEMA Design
L
Removable Base
Permanently Lubricated
Part Winding Start Capable
No
Weight
47 lb

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.6/6.4-6.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.2, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.