Zoro Homepage

Close-Coupled Pump Motor, 2 HP, 230/460V

  • Mfr # 145TTDR16332

  • Zoro # G6421576


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
RPM Range
1,701-1,800
Nameplate RPM
1,750
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR16332
Zoro #
G6421576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 15/16 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Length Less Shaft
11 11/16 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.5 in

Description

Close-Coupled Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JMV, Hz 60 Hz, Full Load Amps 6.0/3.0, HP 2, Includes Drip Cover, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 11 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.