Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 2 HP

  • Mfr # 145TTDR6036

  • Zoro # G5655361


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
RPM Range
1,701-1,800
Nameplate RPM
1,750
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR6036
Zoro #
G5655361
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
15 5/8 in
Length Less Shaft
11 3/8 in
Shaft Length
4 1/4 in
Height
6 11/16 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
1,701-1,800
Nameplate RPM
1,750
Voltage
230/460V AC
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Phase
Three
Motor Frame Material
Steel
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
JM Threaded
Motor Application
Pump
Full Load Amps
6.0/3.0
Motor Bearings
Ball
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE Mark, CSA Certified, UL Recognized
Duty
Continuous
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Frame Material
Rolled steel
CC Number
CC003A
Nominal Efficiency
86.5 %
Motor Sub Application
Close-Coupled Pump
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
42 lb
Usable @ 200V
No
Conduit Box Position
F1
Usable @ 208V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
NEMA Design
B
Motor Mounting Position
Horizontal
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60 Hz, Full Load Amps 6.0/3.0, Height 6 11/16 in, HP 2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 11 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.