Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 4.8/2.4A

  • Mfr # 145TTFR16036

  • Zoro # G6418636


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,750
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTFR16036
Zoro #
G6418636
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 1/4 in
Overall Length
15 15/16 in
Length Less Shaft
11 11/16 in
Shaft Dia.
7/8 in
Height
7 1/4 in
Body Dia.
7.3 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,750
Voltage
230/460V AC
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
Yes
Motor Sub Application
Close-Coupled Pump
Hz
60 Hz
Nominal Efficiency
86.5 %
Frame Material
Rolled steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty
Continuous
Full Load Amps
4.8/2.4
Motor Frame Material
Steel
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Standards
CE Mark, CSA Certified, UL Recognized
Ins. Class
F
Motor Application
Pump
Motor Bearings
Ball
Motor Shaft Design
Keyed, Threaded
Phase
Three
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Usable @ 208V
No
Conduit Box Position
F1
Usable @ 200V
No
No. of Speeds
1
Duty Cycle
Continuous
NEMA Design
B
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Weight
46 lb

Description

Close-Coupled Pump Motor, Body Dia. 7.3 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60 Hz, Full Load Amps 4.8/2.4, Height 7 1/4 in, HP 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 11 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.