Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 1/2 hp

  • Mfr # 056T11O5303

  • Zoro # G7257140


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11O5303
Zoro #
G7257140
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
5 in
Body Dia.
6 1/2 in
Length Less Shaft
11 1/16 in
Manufacturers Warranty Length
1 yr
Overall Length
16 1/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band/Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Full Load Amps
5.5-5.4/2.7 A
Ins. Class
H
Hz
60/50 Hz
Capacitor Required
No
Motor Service Factor
1
Nominal Efficiency
78.5 %
Standards
CSA Certified (LR2025), UL Recognized
Features
(4) Locating Screws 90 Degrees Apart, 3 5/16 in From Outer Edge of Shaft Slinger, Voltage Change Device for Quick Voltage Changes
Motor Shaft Design
Keyed with Single Flat
Application
Condenser Fan
Motor Bearings
Ball
Duty
Continuous
Removable Base
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Conduit Box Position
F1
Motor Frame Material
Steel
HP @ 50Hz
1-1/2
RPM @ 50Hz
1,140
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
5.5-5.4/2.7 A
Usable @ 208V
Yes
Voltage @ 50Hz
200-230/460V AC
Usable @ 200V
Yes
Output Watts
1100 W
Weight
35 lb

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 5.5-5.4/2.7 A Full Load Amps, 56Y Frame, Output Watts 1100 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.