Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1-1/2 HP, 56 Frame

  • Mfr # 056T17D5329

  • Zoro # G7345873


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D5329
Zoro #
G7345873
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
11 3/8 in
Lead Length
6"
Resilient Ring Dia.
2 1/2 in
Body Dia.
6 1/2 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 1/2 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Nominal Efficiency
80 %
Capacitor Required
No
Motor Service Factor
1.15
Application
Fan/Blower
Duty
Continuous
Motor Shaft Design
Keyed
Hz
60/50 Hz
Standards
CSA (MC236833), UL (E46035)
Full Load Amps
4.8-4.8/2.4 A
Ring to Ring Center
9 1/16 in
Ins. Class
B
Motor Frame Material
Steel
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous
Weight
29 lb
Full Load Amps @ 50Hz
4.8-4.8/2.4 A

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 4.8-4.8/2.4 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.