Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1-1/2 HP, 56H Frame

  • Mfr # 5K49PN4088X

  • Zoro # G7347300


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K49PN4088X
Zoro #
G7347300
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Lead Length
5"
Stud Size
#10-32
Body Dia.
6 7/16 in
Length Less Shaft
10 in
Resilient Ring Dia.
2 1/2 in
Overall Length
12 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5-15/16"

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56H
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
Automatic
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Motor Bearings
Ball
Ins. Class
B
Application
Fan/Blower
Duty
Continuous
Stud Quantity
4
Capacitor Required
No
Full Load Amps
5.1-5.2,2.6 A
Ring to Ring Center
9 5/8 in
Motor Shaft Design
Flat
Motor Service Factor
1.15
Nominal Efficiency
80.2 %
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Standards
CSA (MC236833), UL (E14133)
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 200V
No
Usable @ 208V
Yes
Weight
31 lb

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 5.1-5.2/2.6 A Full Load Amps, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.