Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 HP, 56 Frame

  • Mfr # 5K42HN4089X

  • Zoro # G7250387


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K42HN4089X
Zoro #
G7250387
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
8 1/16 in
Lead Length
5"
Stud Size
#10-32
Manufacturers Warranty Length
1 yr
Overall Length
10 1/16 in
Bolt Circle Dia.
5-15/16"
Body Dia.
6 7/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Full Load Amps
2.3-2.2,1.1 A
Ins. Class
B
Standards
CSA (MC236833), UL (E14133)
Application
Fan/Blower
Motor Bearings
Ball
Motor Service Factor
1.25
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Hz
60 Hz
Motor Shaft Design
Keyed
Duty
Continuous
Ring to Ring Center
7 5/8 in
Capacitor Required
No
Nominal Efficiency
74.7 %
Stud Quantity
4
Motor Frame Material
Steel
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
No
Weight
20 lb

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.1/2.3-2.2 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.