Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 048A11T569

  • Zoro # G6672902


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048A11T569
Zoro #
G6672902
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Body Dia.
5 11/16 in
Stud Size
#8-32
Manufacturers Warranty Length
1 yr
Lead Length
30 in
Bolt Circle Dia.
5 5/16 in
Overall Length
10 3/4 in
Length Less Shaft
4 3/4 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Standards
CSA Certified, UL Recognized
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Service Factor
1
Stud Quantity
4
Motor Shaft Design
Double-Flat
Application
Condenser Fan
Features
Shaft Slinger, Thru Bolt, Weather Resistant Reversing Plug
Capacitor Required
Yes
Ins. Class
B
Nominal Efficiency
68.5 %
Hz
60 Hz
Full Load Amps
1.4 A
Duty
Continuous
Motor Bearings
Ball
Output Watts
190 W
Conduit Box Location
Exterior
Usable @ 208V
Yes
Usable @ 200V
No
Removable Base
No
Conduit Box Position
F1
Duty Cycle
Continuous
Weight
12 lb
Extended Thru-Bolts
Yes
Motor Frame Material
Steel

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.4 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.