Zoro Homepage

Condenser Fan Motor, 1/4 hp

  • Mfr # 048A17O169

  • Zoro # G0492935


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A17O169
Zoro #
G0492935
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
4 15/16 in
Length Less Shaft
4 7/8 in
Bolt Circle Dia.
1 in
Shaft Length
6 in
Lead Length
30 in
Body Dia.
5 11/16 in
Overall Length
10 15/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Capacitor Required
2MDV4
Nameplate RPM
1,625
Application
General Purpose
Motor Application
HVAC/R
Nominal Efficiency
58 %
Duty
Continuous
Features
Shaft Slinger, Shaft With Flat, Thru Bolt, Weather Resistant Reversing Plug
Motor Shaft Design
Flat
Motor Sub Application
Condenser Fan
Item
Condenser Fan Motor
Full Load Amps
1.0 A
Motor Bearings
Ball
Motor Mounting Position
Horizontal or Vertical Shaft Up
Ins. Class
B
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Motor Service Factor
1
Stud Quantity
4
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Weight
12 lb
Usable @ 200V
No
Conduit Box Location
Exterior
Conduit Box Position
F1
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
No
Extended Thru-Bolts
Yes
Output Watts
190 W
Removable Base
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 460V AC, 1.0 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.