Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 3/4 HP, 48Z Frame

  • Mfr # 048A11O1875

  • Zoro # G7256057


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11O1875
Zoro #
G7256057
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 1/16 in
Lead Length
27 in
Length Less Shaft
6 3/8 in
Overall Length
12 7/16 in
Body Dia.
5 11/16 in
Manufacturers Warranty Length
1 yr
Stud Size
#10-32
Bolt Circle Dia.
5 1/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Z
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Standards
CSA (LR2025), UL (E6312)
Duty
Continuous
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Service Factor
1
Motor Bearings
Ball
Stud Quantity
4
Capacitor Required
2MDV9
Application
Fan/Blower
Ins. Class
B
Nominal Efficiency
0.64 %
Motor Shaft Design
Flat
Full Load Amps
2.1 A
Motor Frame Material
Steel
Weight
19 lb
Usable @ 200V
No
Conduit Box Location
Exterior
Usable @ 208V
No
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Number of Shafts
1
Conduit Box Position
F1

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 460V AC, 2.1 A Full Load Amps, 48Z Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.