Shop LEESON

Condenser Fan Motor, 3/4 HP, 56 Frame

  • Mfr # 490T70
  • Zoro # G7243299

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
490T70
Zoro #
G7243299
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#10-32
Bolt Circle Dia.
5-15/16"
Lead Length
5"
Body Dia.
6 7/16 in
Length Less Shaft
8 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
10 7/8 in
Resilient Ring Diameter
2 1/4 in
Frame Size
56
Shaft Diameter
5/8 in
Body Diameter
6.4 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
208V AC to 230V AC, 460V AC
Motor Shaft Rotation
CW/CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Vertical/Horizontal
Motor Thermal Protection
None
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Ins. Class
B
Nominal Efficiency
74.3 %
Application
Fan/Blower
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Full Load Amps
3.3-3.0,1.5 A
Motor Service Factor
1.25
Duty
Continuous
Ring to Ring Center
8 1/2 in
Hz
60 Hz
Motor Shaft Design
Flat
Stud Quantity
4
Motor Bearings
Ball
Capacitor Required
Capacitor Not Required
Standards
CSA (MC236833), UL (E46035)
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
Yes
Motor Frame Material
Steel
Weight
24 lb
Mounting Position
All Angle
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.25
Manufacturers Warranty
1 yr
Insulation Class
B
Shaft Design
Flat
Full Load Current @ 60 Hz
3.3-3.0/1.5 A
Bearing Type
Ball
Product Type
Fan and Blower Motor
Frame Material
Steel
Drive Type
Belt Drive
Number of Speeds
1
Motor Enclosure Type
Open Drip Proof

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.3-3.0/1.5 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.