Shop LEESON

DC Motor, 56C

  • Mfr # 109106.00

  • Zoro # G823367066


product price: 
$
1,643.99
/ea
Free Shipping & Returns

Key Features

Frame Size
56C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Motor Design
Permanent Magnet
Nameplate Service Factor
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
109106.00
Zoro #
G823367066
UPC #
691720347485
Country of Origin
United States

Dimensions

Frame Size
56C
Wire Rope Length
16 3/4 in
Shaft Diameter
7/8 in
Bolt Circle Diameter
5 7/8 in
Length Less Shaft
14 5/8 in
Shaft Length
2 1/8 in
Overall Length
16 3/4 in
Length
16 3/4 in

Details

Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Motor Design
Permanent Magnet
Nameplate Service Factor
1
Nominal Efficiency
85.8 %
Duty Cycle
Continuous
Weight
45 lb
Nameplate Voltage
24V DC
Item
DC Motor
Full Load Torque
70 lb-in
Series
LEESON
Efficiency Rating
High Efficiency (IE2)
Full Load Current
70.0 A
Nameplate RPM
1,800 RPM
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Standards
CSA, UL
Application
General Purpose

Description

DC Motor, Motor Design Permanent Magnet, Nameplate RPM 1,800 RPM, Full Load Torque 70 lb-in, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Shaft Length 2 1/8 in, Overall Length 16 3/4 in, Length Less Shaft 14 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.