Shop LEESON

DC Permanent Magnet Motor

  • Mfr # 098007.00
  • Zoro # G911929831

product price: 
$
685.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
2,500 RPM
Shaft Dia.
5/8 in
Voltage
180V DC
Frame
SS56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
098007.00
Zoro #
G911929831
UPC #
691720000984
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
10 13/16 in
Length Less Shaft
8 3/4 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

HP
1/2
Nameplate RPM
2,500 RPM
Item
DC Permanent Magnet Motor
Voltage
180V DC
Frame
SS56C
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
RPM Range
2,001-3,000
Removable Base
Yes
Motor Service Factor
1
Ins. Class
F
Max. Ambient Temp.
104 Degrees F
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Weight
25 lb
Nominal Efficiency
80.5 %
Full Load Amps
2.5 A
Standards
CSA Certified, UL Listed
Voltage Compatibility
180V DC
Motor Sub Application
General Purpose
Insulation Class
F
Nameplate Service Factor
1
Nameplate Voltage
180V DC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
104 Degrees F
Full Load Current
2.5 A
Includes
Removable Base
Shaft Design
Keyed
Product Type
DC Motor
Application
General Purpose

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/2 HP, Nameplate RPM 2,500 RPM, Voltage 180V DC, 2.5 A Full Load Amps, SS56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.