Zoro Homepage

DC Permanent Magnet Motor, 5.0 A

  • Mfr # 109099.00

  • Zoro # G411929683


product price: $880.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,140
Shaft Dia.
5/8 in
Voltage
90V DC
Frame
S56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109099.00
Zoro #
G411929683
UPC #
691720347331
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Overall Length
14 5/16 in
Length Less Shaft
12 1/4 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,140, Voltage 90V DC, 5.0 A Full Load Amps, S56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.