Shop LEESON

DC Permanent Magnet Motor, 56C

  • Mfr # 098382.00
  • Zoro # G711929956

product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Voltage
48V DC
Frame
LSS56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
098382.00
Zoro #
G711929956
UPC #
691720347423
Country of Origin
United States
HP
1/2
Nameplate RPM
1,800 RPM
Item
DC Permanent Magnet Motor
Voltage
48V DC
Frame
LSS56C
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Full Load Amps
11.0 A
Nominal Efficiency
76.5 %
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Removable Base
Yes
Standards
CSA Certified, UL Listed
RPM Range
1,701-1,800
Motor Application
General Purpose
Ins. Class
F
Voltage Compatibility
48V DC
Weight
21 lb
Motor Sub Application
General Purpose
Full Load Current
11.0 A
Shaft Design
Keyed
Nameplate Service Factor
1
Insulation Class
F
Product Type
DC Motor
Includes
Removable Base
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage
48V DC
Ambient Temperature - Maximum
104 Degrees F
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 3/4 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Overall Length
10 13/16 in
Shaft Length
2 1/16 in
Wire Rope Length
10 13/16 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Length
10 13/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/2 HP, Nameplate RPM 1,800 RPM, 11.0 A Full Load Amps, LSS56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.