Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DDB Motor, 1/2 HP, 1725 rpm, 1-Ph, Dripproof

  • Mfr # 056C17D2102

  • Zoro # G8796435


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Position
Horizontal
Duty
Continuous
Motor Shaft Rotation
CCWSE
HP
1/2 hp
Full Load Amps
8/4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17D2102
Zoro #
G8796435
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 3/4 in
Resilient Ring Dia.
2 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
15 7/16 in
Shaft Length
5 11/16 in
Body Dia.
5 5/8 in
Body Diameter
5 5/8 in

Details

Motor Mounting Position
Horizontal
Duty
Continuous
Motor Shaft Rotation
CCWSE
HP
1/2 hp
Full Load Amps
8/4 A
Motor Application
Laundry Dryer
Application
Commercial Laundry Dryer
Motor Enclosure Design
Open Drip Proof
Ring to Ring Center
9 7/16 in
Motor Shaft Design
Threaded
Standards
CSA Certified (LR2025), UL Recognized (E6312)
Motor Thermal Protection
Auto
Voltage
115/208-230V AC
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Mounting Type
Cradle Base
Nameplate RPM
1,725 RPM
RPM Range
1,701-1,800
Ins. Class
B
Motor Design
Capacitor-Start
Motor Bearings
Ball
Hz
60 Hz
Motor Service Factor
1.25
Nominal Efficiency
0.65 %
Max. Ambient Temp.
40 Degrees C
Item
Dryer Motor
Phase
Single
Capacitor Required
Capacitor Not Required
No. of Speeds
1
Includes
3/4 in Shaft Adapter
Frame
56Z
Weight
24 lb
Conduit Box Position
F1
Duty Cycle
Continuous
Number of Shafts
1
Conduit Box Location
Exterior
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Mounting
Rigid Base
Number of Speeds
1
Output Wattage
370 W

Description

Motor,1/2 HP,1725 rpm,56Z,115/208-230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.