Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # 103722.00

  • Zoro # G012190499


product price: $436.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,075
Voltage
115V AC
Frame
48YZ
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103722.00
Zoro #
G012190499
UPC #
691720021910
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 9/16 in
Bolt Circle Dia.
2 9/16 in
Overall Length
11 1/16 in
Length Less Shaft
8 1/2 in
Body Dia.
5 5/8 in

Details

HP
1/2
Nameplate RPM
1,075
Voltage
115V AC
Frame
48YZ
Motor Shaft Rotation
CCW
RPM Range
1,001-1,100
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Bearings
Ball
No. of Speeds
1
Voltage Compatibility
115V AC
Duty
Continuous
Hz
60 Hz
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Full Load Amps
5.7 A
Motor Mounting Type
Round Base
Item
Direct Drive Blower Motor
Phase
Single
Nominal Efficiency
64 %
Standards
CSA Certified, UL Listed
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
Blower; Fan
Capacitor Required
Yes

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 5.7 A Full Load Amps, 48YZ Frame, Output Watts 37 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.