Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/4 hp

  • Mfr # 048C17D2041

  • Zoro # G712190430


product price: $301.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
48Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048C17D2041
Zoro #
G712190430
UPC #
722856040299
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
2 9/16 in
Overall Length
9 3/4 in
Length Less Shaft
7 13/16 in

Details

HP
1/4
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
48Z
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Phase
Single
Duty
Continuous
Capacitor Required
Yes
Motor Enclosure Design
Open Dripproof
Motor Mounting Position
Horizontal
Motor Service Factor
1.35
Motor Design
Capacitor-Start
Motor Application
Blower; Fan
Standards
CSA Certified, UL Listed
Full Load Amps
6.2/2.8 to 3.1 A
Motor Mounting Type
Resilient Base
No. of Speeds
1
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Bearings
Ball
Item
Direct Drive Blower Motor
Nominal Efficiency
52.5 %
Motor Thermal Protection
None
Motor Shaft Design
Flat
Voltage Compatibility
115V AC, 208V AC, 230V AC

Description

Direct Drive Blower Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 6.2/2.8 to 3.1 A Full Load Amps, 48Z Frame, Output Watts 0.19 kW, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.