Drive Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 48Y Frame

  • Mfr # 101119.00

  • Zoro # G100722823


product price:  $880.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101119.00
Zoro #
G100722823
UPC #
691720005330
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Bolt Circle Dia.
7 1/4 in
Length Less Shaft
10 in
Shaft Dia.
1/2 in
Overall Length
11 1/2 in

Details

Item
Drive Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
48Y
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Shaft Design
Keyed
Motor Sub Application
Auger
Motor Shaft Rotation
CCWSE
Standards
CSA Certified, UL Recognized
Ins. Class
F
Usable @ 200V
No
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Item - Farm Duty Motors
Auger Motor
Usable @ 208V
Yes
Hz
60 Hz
Weight
27 lb
Capacitor Required
Yes
Duty Cycle
Continuous
Full Load Amps
10.8/5.3-5.4 A
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC

Description

Auger Drive Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.8/5.3-5.4 A, 48Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.