Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 48NY Frame

  • Mfr # 5KH39QN9508Y

  • Zoro # G600722811


product price:  $466.99
/ea
Sold in multiples of 2 for $933.98
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH39QN9508Y
Zoro #
G600722811
UPC #
722856027979
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
5/8 in
Length Less Shaft
9 3/8 in
Overall Length
11 1/16 in

Details

Item
Drive Motor
Motor Design
Split-Phase
Phase
Single
HP
1/3
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
48NY
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Type
Face
Motor Sub Application
Auger
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA, UL Recognized
Ins. Class
B
Usable @ 208V
No
Duty Cycle
Continuous
Item - Farm Duty Motors
Auger Motor
No. of Speeds
1
Capacitor Required
Yes
Full Load Amps
5.3/2.7 A
Motor Bearings
Ball
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Weight
22 lb
Usable @ 200V
No

Description

Auger Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.3/2.7 A, 48NY Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.