Farm Duty Motor, 3-Phase, 1 HP, 460V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # 056T17F15902
  • Zoro # G000722831
product price: 
$
437.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
056T17F15902
Zoro #
G000722831
UPC #
722856065827
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 5/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
15 3/16 in
Wire Rope Length
15 3/16 in
Length
15 3/16 in

Details

Item
Farm Duty Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
460V AC
Frame
56C
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA, UL Recognized
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1,725
Ins. Class
B
Full Load Amps
1.70 A
Motor Bearings
Ball
Duty Cycle
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Service Factor @ 50Hz
1
No. of Speeds
1
HP @ 50Hz
1 hp
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Weight
41 lb
Full Load Amps @ 50Hz
1.7 A
Item - Farm Duty Motors
Farm Duty Motor
Hz
60/50 Hz
Voltage @ 50Hz
460V AC
Motor Sub Application
Irrigation Pump
Nominal Efficiency
85.5 %

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.70 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.